Milton s-792 L Style Lincoln Plug 1/4" FNPT 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-792 L Style Lincoln Plug 1/4" FNPT 2 Pack
1/4" FNPT L style plugs are made of case hardened steel. Maximum working temperature of 300 PSI. Plug is plated to resist rust.
1/4" FNPT L style plugs are made of case hardened steel. Maximum working temperature of 300 PSI. Plug is plated to resist rust.
PRICE
$7.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.05 in |
| Width | 0.63 in |
| Height | 0.63 in |
| Weight | 0.1 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Lincoln 1/4" body |
| CFM | 32 CFM |
| Connection Configuration | 1/4 Female NPT |
| Style | L-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 2 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-792 |
| Brand | Milton |