Milton s-732 M Style Industrial Plug 3/8" FNPT 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-732 M Style Industrial Plug 3/8" FNPT 2 Pack
3/8" FNPT M style plugs are made of case hardened steel and are plated to resist rust. The industry standard M style plug has a 1/4" basic flow size and a maximum pressure of 300 PSI. M style plugs offer air flow of 40 SCFM.
3/8" FNPT M style plugs are made of case hardened steel and are plated to resist rust. The industry standard M style plug has a 1/4" basic flow size and a maximum pressure of 300 PSI. M style plugs offer air flow of 40 SCFM.
PRICE
$8.10
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.69 in |
| Width | 0.75 in |
| Height | 0.75 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Industrial 1/4" body |
| CFM | 40 CFM |
| Connection Configuration | 3/8 FNPT |
| Style | M-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 2 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-732 |
| Brand | Milton |