Milton s-763 V Style High Flow Plug 3/8" FNPT 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-763 V Style High Flow Plug 3/8" FNPT 2 Pack
3/8" FNPT high flow V style brass plugs are used in applications that require high volume low pressure. With a 1/4" basic flow size V style plugs come with a maximum pressure of 300 PSI and 74 SCFM.
3/8" FNPT high flow V style brass plugs are used in applications that require high volume low pressure. With a 1/4" basic flow size V style plugs come with a maximum pressure of 300 PSI and 74 SCFM.
PRICE
$6.80
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.44 in |
| Width | 0.69 in |
| Height | 0.69 in |
| Weight | 0.1 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | European High Flow 1/4" body |
| CFM | 74 CFM |
| Connection Configuration | 3/8 FNPT |
| Style | V-Style |
| Made in the USA | No |
| Material | Brass |
| Package Quantity | 2 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-763 |
| Brand | Milton |