Milton 760 V Style High Flow Plug 1/4" MNPT 10 Pack - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Milton 760 V Style High Flow Plug 1/4" MNPT 10 Pack
V style 1/4" MNPT high flow brass plugs are used in applications that require high volume low pressure. Maximum working pressure of 300 PSI. V style plugs have a 1/4" basic flow size and air flow of up to 74 SCFM.
V style 1/4" MNPT high flow brass plugs are used in applications that require high volume low pressure. Maximum working pressure of 300 PSI. V style plugs have a 1/4" basic flow size and air flow of up to 74 SCFM.
PRICE
$449.50 Sold in packages of 10 / $44.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.44 in |
| Width | 0.50 in |
| Height | 0.50 in |
| Weight | 0 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | European High Flow 1/4" body |
| CFM | 74 CFM |
| Connection Configuration | 1/4 Male NPT |
| Style | V-Style |
| Made in the USA | No |
| Material | Brass |
| Package Quantity | 10 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | 760 |
| Brand | Milton |