Panel Saws & Accessories
Free Shipping
Brand
Type
Voltage
Phase
Length
Height
Color
Price
Related Products
Milwaukee Compact Portable Band Saw Blades are designed to maximize performance of Milwaukee Compact Band Saws. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. Matrix II high speed steel teeth deliver maximum durability. Alloy backing steel provides extended blade life. Precision formed teeth create fast, clean cuts. For cutting common materials 5/16" - 1/2" ...
Elevate your metalworking capabilities with the JET® 12" Continuous Variable Speed Vertical Bandsaw. Perfect for small to mid-sized projects, this compact yet powerful bandsaw is engineered to deliver exceptional performance with precision and efficiency. Featuring a robust brushless DC (BLDC) motor, it ensures smooth and accurate cuts across various materials. The continuous speed control allows for seamless adjustments, providing versatility for different cutting needs. The JET® 12" Bandsaw is equipped with advanced safety features including blade guards and a blade breakage sensor, ...
The JET ProShop Table Saw offers features you expect from a high-end cabinet saw, in the compact design of a contractor-style machine. The redesigned transparent blade guard has independent leaves, and the quick release riving knife reduces chance of kickback. A low profile riving knife is included for non-through cuts. The exclusive ProShop fence system is available in 30" or 52" rip capacity. Features: Newly designed arbor lock to change blades quickly and easily Quick release riving knife for hassle free riving knife changes Improved dust shroud around blade for greater dust collection ...
Milwaukee M18 FUEL 7-1/4" Circular Saw is designed for the professional carpenter, remodeler, and general contractors who rely on high-performing and durable tools. Leveraging the latest in cordless technology, this saw offers class-leading performance, providing the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATE™ Brushless Motor delivers 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The latest in REDLINK PLUS™ Electronics ensures maximum ...
DeWALT® DWS780 12" Double Bevel Sliding Miter Saw & DWX726 Rolling Stand DeWALT® DCK299P2 Miter Saw 2" Double Bevel Sliding Compound Miter Saw, 3800 RPM FEATURES: Integrated XPS cross cut positioning system provides adjustment free cut line indication for better accuracy and visibility Powerful 15 Amp, 3,800 rpm motor delivers extended power and durability Super efficient dust collection system captures over 75% of dust generated Tall sliding fences support crown molding up to 7-1/2" nested and base molding up to 6-3/4" vertically against the fence while easily sliding out of the way for ...