Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3183079

MPN #: JT1-1375

JET® VBS-1207VS-DC 12" Continuous Variable Speed Vertical Bandsaw, 1 HP, 1 Phase, 110V

Product Description
Elevate your metalworking capabilities with the JET® 12" Continuous Variable Speed Vertical Bandsaw. Perfect for small to mid-sized projects, this compact yet powerful bandsaw is engineered to deliver exceptional performance with precision and efficiency. Featuring a robust brushless DC (BLDC) motor, it ensures smooth and accurate cuts across various materials. The continuous speed control allows for seamless adjustments, providing versatility for different cutting needs.

The JET® 12" Bandsaw is equipped with advanced safety features including blade guards and a blade breakage sensor, offering a secure working environment. Integrated LED lighting and an internal chip blower enhance visibility and maintain a clean workspace, making this bandsaw an excellent choice for craftsmen and fabricators seeking a reliable, space-saving tool.

Ideal Applications:
Custom metalworking projects such as cutting metal sheets, pipes, and profiles.
Small to medium-sized workshops needing a versatile and compact bandsaw.
Professional fabricators and machinists who require precise cutting in confined spaces.

Features:
  • Industrial-Grade Brushless DC Motor: The powerful 2 HP motor ensures energy-efficient operation, providing ample torque for cutting thick and tough materials
  • Powerful Brushless DC Motor: The brushless DC motor delivers consistent power with reduced start-up torque, enhancing energy efficiency and minimizing wear on the machine
  • Continuous Variable Speed Control: Seamlessly adjust the cutting speed to match the material, from 100 SFPM to 1,000 SFPM, ensuring optimal results every time
  • Compact Yet Versatile: With a 12" throat capacity and a spacious table, this bandsaw offers flexibility for various cutting tasks, from intricate shapes to straight cuts
  • Superior Visibility and Clean Work Area: Low-temp LED lighting illuminates the cutting area, while the internal chip blower keeps the workspace clear of debris, ensuring precision and cleanliness


PRICE
$6,499.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/16
Width22-13/16 in
Height61-7/16 in
Weight348 lbs
Blade Length102-3/4 in
Cutting Capacity6-11/16IN in
Min Blade Width1/8 in
Max Blade Width1/2 in
Top Height34-13/16 in

Product Details

TypeBandsaw
Horsepower1 HP
Amperage15 A
Table Tilt15, 45 °
Blade Speed100/1000 SFPM
StyleVertical
Motor Voltage110 V
Voltage110 V
Phase1
DescriptionVertical Bandsaw
Manufacturers Part NumberJT1-1375
Motor Horsepower1 HP
BrandJET