Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB243150

MPN #: 2630-20

Milwaukee® 2630-20 M18™ Cordless 6-1/2" Circular Saw (Bare Tool Only)

Product Description
Milwaukee® 2630-20 M18™ Cordless 6-1/2" Circular Saw Tool Only

Milwaukee Electric Tool Corporation introduces the new M18™ 6½" Circular Saw that is designed to provide powerful lightweight cutting for a variety of applications including plumbing, electrical, framing, finishing and carpentry. The 2630 is a high performance circular saw that delivers the most durability in a cordless saw. Its powerful 3,500 RPM motor easily and quickly cuts tough material such as LVL headers. Magnesium upper and lower guards provide best-in-class durability to protect the blade from drops. The soft-grip handle is ergonomically designed to provide superior comfort and balance for easily controlled cuts. An easy-to-read aircraft aluminum shoe provides a light weight durable shoe and greater accuracy in rip cuts.

Features:
  • Heavy-Duty Magnesium Guards for maximum durability
  • Ergonomic, compact and lightweight design with soft-grip handle for operator comfort
  • Electronic brake stops blade quickly
  • Aircraft aluminum shoe provides greater accuracy
Includes:
  • (1) M18™ Cordless LITHIUM-ION 6-1/2" Circular Saw (2630-20)
  • (1) Circular Saw Blade
  • Bare Tool Only. Battery & Charger Sold Separately

PRICE
$169.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight7 lbs
Arbor Size5/8 in
Size6-1/2 in
Blade Diameter6-1/2 in

Product Details

Max Speed3,500 rpm
RPM3500 rpm
Metal/Wood CuttingWood
StyleCordless
Power SourceM18 Lithium-Ion Battery
Capacity2-1/8" @ 90°, 1-5/8" @ 45°
Voltage18 V
IncludesBare Tool Only
DescriptionCircular Saw
Manufacturers Part Number2630-20
BrandMilwaukee