- Matrix II high speed steel teeth deliver maximum durability.
- Alloy backing steel provides extended blade life.
- Precision formed teeth create fast, clean cuts.
- For cutting common materials 5/32" - 3/16" thick and very hard materials 3/16" - 5/16" thick.
Milwaukee® 48-39-0520 44-7/8" x 1/2" x .020" 18TPI Standard Deep Cut Portable Band Saw Blade
Write a Review
|
Questions & Answers (0)
Product Description
Milwaukee Standard / Deep Cut Portable Band Saw Blades are designed to maximize performance of any portable band saw that takes a 44-7/8" blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.
PRICE
$21.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44-7/8 in |
| Width | .5 in |
| Blade Thickness | .20 in |
Product Details
| Type | Portable |
| TPI | 18 |
| Material | High Speed Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 48-39-0520 |
| Brand | Milwaukee |