Bahco® 11/32" Hex Arbor, Fits 32 - 100mm Hole Saw
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Thread Size | 5/8-11 in |
| Diameter | 11/32 |
Product Details
| Type | Hole Saw Arbor |
| Material | Steel |
| Package Quantity | 1 |
| Description | Hole Saw Arbor |
| Manufacturers Part Number | BAH38349100 |
| Brand | Bahco |
Related Products
1-7/8" Ice Hardened™ Hole Saw, 49-56-0112 Milwaukee®Ice Hardened™products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition. Features: Ice Hardened™cryogenically treated for up to 50% longer life Optimized tooth form for up to 2X faster cutting Wide, ...
Our HOLE DOZER™ Bi-Metal Hole Saws new 3.5 TPI tooth design offers you the longest life in metal applications. These MILWAUKEE® HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. HOLE DOZER™ Thermoset Coating ...
Milwaukee® 15 Pc General Purpose Hardened™ Hole Saw Kit Milwaukee®Ice Hardened™products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition. Features: Ice Hardened™cryogenically treated for up to 50% longer life Optimized tooth form for up to 2X faster ...
2" Ice Hardened™ Hole Saw, 49-56-0117 Milwaukee®Ice Hardened™products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition. Features: Ice Hardened™cryogenically treated for up to 50% longer life Optimized tooth form for up to 2X faster cutting Wide, ...
Bi-Metal Hole Saws Sets Contains the most commonly used sizes for plumbers, electricians and general applications 4/6 Variable pitch teeth for reduced noise and improved performance Super hard steel RC 65-66 for increased life Bi-metal construction for toughness and long life Clearly printed hole saw sizes for quick retrieval and added productivity General Purpose 17pc Bi-Metal Hole Saw Kit includes: 5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-3/4" 2", 2-1/2, 3", 1/2" Hex, 1/2" Hex, Pilot Drill (3).