Milwaukee® 48-11-2460 12V Li-Ion M12 Battery 6Ah Extended Capacity
|
Questions & Answers (0)
Product Description
Milwaukee 48-11-2460 M12 12-Volt Lithium-Ion XC Extended Capacity Battery Pack 6.0Ah
Delivers up to 3X more runtime, 20% more power and 2X more life than standard lithium-ion batteries. The M12™ REDLITHIUM™ XC6.0 Compact Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12™ REDLITHIUM™ XC6.0 Extended Capacity Battery Pack to instantly increase the runtime and durability of your Milwaukee M12 cordless tools.
Delivers up to 3X more runtime, 20% more power and 2X more life than standard lithium-ion batteries. The M12™ REDLITHIUM™ XC6.0 Compact Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12™ REDLITHIUM™ XC6.0 Extended Capacity Battery Pack to instantly increase the runtime and durability of your Milwaukee M12 cordless tools.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Width | 2-5/8 in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Power Tool Battery |
| Amperage | 6 A |
| Series | M12 |
| For Use With | Milwaukee M12 Cordless Tools |
| Number of Batteries | 1 |
| Voltage | 12 V |
| Description | Extended Capacity Battery |
| Package Quantity | 1 |
| Manufacturers Part Number | 48-11-2460 |
| Battery Amp Hours | 6.0 Ah |
| Charger Included | No |
| Brand | Milwaukee |
Warranty
| Warranty | 3 yr |