- Delivers 25% more power and runs 25% cooler
- Provides the power of an XC battery in a compact size
- Versatility: Powers all 125+ M12 cordless solutions
- REDLINK Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
- All-weather performance: Delivers fade free power in extreme jobsite conditions
- 2 Year Warranty
Milwaukee® 12V Li-Ion M12 High Output Battery, 2.5Ah, Compact
|
Questions & Answers (0)
Product Description
Features:
PRICE
$86.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 1-13/16 in |
| Height | 3-3/8 in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Power Tool Battery |
| Amperage | 2.5 A |
| For Use With | Milwaukee M12 Cordless Tools |
| Batteries Included | Yes |
| Battery System | M12 |
| Number of Batteries | 1 |
| Voltage | 12 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 48-11-2425 |
| Battery Amp Hours | 2.5 Ah |
| Charger Included | No |
| Brand | Milwaukee |
Warranty
| Warranty | 2 yr |