Milwaukee® 48-11-2001 4V Li-Ion M4 Battery 2Ah
|
Questions & Answers (0)
Product Description
Milwaukee® 48-11-2001 M4 2.0AH Battery
This battery is designed for use with the Milwaukee® 48-59-2001 M4 Charger and Milwaukee® 2102-22 M4 1/4" Hex Screwdriver Kit.
This battery is designed for use with the Milwaukee® 48-59-2001 M4 Charger and Milwaukee® 2102-22 M4 1/4" Hex Screwdriver Kit.
PRICE
$46.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
| Width | 3-15/16 in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Power Tool Battery |
| Amperage | 2 A |
| Series | M4 |
| For Use With | Milwaukee 48-59-2001 M4 Charger & Milwaukee 2101-20 M4 1/4" Hex Screwdriver Kit |
| Batteries Included | Yes |
| Battery System | M4 |
| Number of Batteries | 1 |
| Voltage | 4 V |
| Description | Screwdriver Battery |
| Package Quantity | 1 |
| Manufacturers Part Number | 48-11-2001 |
| Battery Amp Hours | 2.0 Ah |
| Charger Included | No |
| Brand | Milwaukee |
Warranty
| Warranty | 2 yr |