Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diagonal Cutting Pliers

39 Results

Diagonal Cutting Pliers

Diagonal Cutting Pliers
Diagonal Cutting Pliers are efficient tools for cutting hard wire, piano wire, netting, wire mesh, and more. Select models feature a tapered nose design for working in confined spaces and a contoured thumb area for enhanced comfort. Made from forged steel for strength and durability, these pliers are ideal for any cutting job.
CompareImageHandle Color FamilyHandle TypeLengthStyleWire CutterModel #Price
K-Tool KTI-52007 7" Basic Diagonal Plier
Red
Plastic Dipped
7 in
Standard
No
Ships Same Day
WBB640799
$17.25
Klein Tools® D275-5 5" Lightweight Flush Cutting Diagonal Plier
Red
Comfort Grip
5 in
Flush Cutter
Yes
Ships Same Day
WBB324614
$15.00
Tekton 7-1/2'' Diagonal Cutting Plier, Red
Red
Non-Slip
7-1/2 in
Diagonal Cutter
Yes
Ships Same Day
WBB3788072
$22.50
IRWIN VISE-GRIP® 2078306 6" Diagonal Plier
Blue/Yellow
Comfort Grip
6 in
Standard
Yes
Ships Same Day
WBB222907
as low as

$18.75

Save $1.50 (7%)
C.S. Unitec EX601HD-6B Heavy Duty Diagonal Cutting Pliers, Copper Beryllium, 6"
-
-
-
-
-
WBB2079519$229.95
Stanley 84-104 5-3/4" Basic Diagonal Cutting Plier
Black
Non-Slip
5-3/4 in
Standard
Yes
Ships Same Day
WBB983663
$8.80
Tekton 6-13/16" Insulated Diagonal Cutting Plier, Red/Yellow
Red/Yellow
Non-Slip
6-13/16 in
Insulated Diagonal Cutter
Yes
Ships Same Day
WBB3788067
$37.95
Williams® 7" Diagonal Cutting Plier, Blue
Blue
Plastic Dipped
7
Diagonal Cutter
Yes
WBB3191388$33.95
Williams® 5-1/2" Diagonal Flush Cutting Plier, Blue
Blue
Plastic Dipped
5-1/2
Diagonal Cutter
Yes
WBB3191374$36.95
Williams® 6-1/4" Heavy Duty Diagonal Cutting Plier, Blue
Blue
Plastic Dipped
6-1/4
Diagonal Cutter
Yes
WBB3191389$63.95
Showing 1-10 of 25 results

Spring Assisted Diagonal Pliers

Spring Assisted Diagonal Pliers
Spring Assisted Diagonal Pliers are essential, durable tools for any workshop setting. Spring loaded for reduced hand fatigued, these pliers provide comfort and superior cutting performance. These diagonal pliers feature durable steel construction and provide a fully flush cut when cutting tie wraps, plastic and soft metals.
Wire Strippers & Cutters

Wire Strippers & Cutters