KNIPEX® 97 52 06 Crimping Pliers-3-Position Contact 10" OAL 20-10 AWG Features: For solder-free electrical connections The new lever transmission reduces the handforce up to 30% compared with regular crimping pliers Crimping pressure has been set precisely (calibrated) in the factory. Two-hand operation for easy crimping of large conductor diameters Easy handling as a result of well balanced centre of gravity, angled head and ergnomically shaped handles
Features: Distance from joint to center of cutting edges is reduced for greater leverage and increased cutting capacity Equipped with a patented return spring featuring an on/off function; turn on to reduce handle fatigue, off to store in tool belt or pocket Phosphate finish, anti-corrosion treated Heavy-duty cutting edge Screw joint that provides excellent running and accurate alignment of the cutting edges Metal frame designed to enhance accessibility in confined spaces Induction hardened cutting edges Maximum comfort with minimum effort due to the handle design Comfortable ...
Knife-to-Knife Cutting Jaws: Machining the blades to an 82-degree angle allows them to be strong yet sharp, producing a smooth, clean cut with minimal effort. They are comprised of two opposing blades that meet in the center, resulting in an extremely reliable cutting method, especially for harder wires. The blades are finely beveled and induction-hardened to 58–64 HRC to produce a refined semi-flush cut. Ergonomic Hand Position and Clearance for Fingers: "Diagonal" describes the offset of the blades relative to the plane of the handles, providing a more comfortable hand and wrist ...
Stanley® 84-079, 6 Piece Basic Mini Plier Set Oil-resistant dipped handle allows for a comfortable grip. Drop-forged steel is strong and durable. Pliers set designed for grasping, bending and cutting. Meets ANSI specifications. Includes: 4-1/4 in (108 mm) Diagonal Pliers, 4-1/8 in (104 mm) End Cutting Pliers, 4-7/8 in (123 mm) Bent Nose Pliers, 5 in (127 mm) Long Nose Pliers, 5-1/8 in (130 mm) Flat Nose Pliers, 5 in (127 mm) Groove Joint Pliers
KNIPEX® 97 52 05 Crimp Leverage Pliers-3 Position Contact 10" OAL Features: For solder-free electrical connections The new lever transmission reduces the handforce up to 30% compared with regular crimping pliers Crimping pressure has been set precisely (calibrated) in the factory. Two-hand operation for easy crimping of large conductor diameters Easy handling as a result of well balanced centre of gravity, angled head and ergnomically shaped handles