Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3222154

MPN #: 2882-20

Milwaukee® M18 FUEL™ 4-1/2"/ 5" Braking Grinder, Paddle Switch, Bare Tool

Product Description
Features:
  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 4-1/2" / 5" Braking Grinder with ONE-KEY™ delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility
  • REDLITHIUM™ HIGH OUTPUT™ Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market
  • Includes a RAPIDSTOP™ Brake, to quickly stop accessories and Enhance Safety
  • Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
  • Tool-Free Guard Adjustment for faster guard installations and adjustments
  • Compatible with all M18™ batteries
  • Electronic Clutch for Kickback Protection
  • 5/8"-11 Spindle for Use with Common Grinding Accessories
  • Overload Protection: Maximizes motor life
  • Anti-Vibration Side Handle for Increased User Comfort and Safety
  • ONE-KEY™ Tracking and Tool Management
Includes:
  • (1) M18 FUEL™ 4-1/2" / 5" Braking Grinder w/ ONE-KEY™ Paddle Switch, No Lock
  • (1) T27 Guard
  • (1) Side Handle


PRICE
$305.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/8
Weight3 lbs
Size4-1/2 - 5 in
Spindle Thread5/8 - 11 in

Product Details

TypeBraking Grinder
ColorRed/Black
Amperage11 A
No Load Speed8500
Switch TypePaddle
StyleCordless
Voltage18 V
IncludesBraking Grinder, T27 Guard, Side Handle
Manufacturers Part Number2882-20
Lock OnNo
BrandMilwaukee

Warranty

Warranty5 yr