UltraTech Ultra-Utility Tray® 1032 - 24 Gallon Capacity
|
Questions & Answers (0)
Product Description
Keep Drips and Spills off Warehouse and Factory Floors!
Containment tray keeps floors clean and safe by catching drips and spills. Heavy duty polyethylene construction will not rust of corrode, and a ribbed base helps keep cans, pails and other containers elevated above the leaking fluid. Trays nest for compact storage. 5 Year Limited Warranty.
Outside: 52.3" x 28.3" x 5" (1327.2mm x 717.6mm x 127mm)
Inside: 48" x 24" x 4.75" (1219.2mm x 609.6mm x 120.65mm)
Containment tray keeps floors clean and safe by catching drips and spills. Heavy duty polyethylene construction will not rust of corrode, and a ribbed base helps keep cans, pails and other containers elevated above the leaking fluid. Trays nest for compact storage. 5 Year Limited Warranty.
Outside: 52.3" x 28.3" x 5" (1327.2mm x 717.6mm x 127mm)
Inside: 48" x 24" x 4.75" (1219.2mm x 609.6mm x 120.65mm)
PRICE
$134.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52.25 in |
| Width | 28.25 in |
| Height | 5 in |
| Inside Length | 48 in |
| Inside Width | 24 in |
| Inside Height | 4.75 in |
| Weight | 12 lbs |
Product Details
| Assembly Required | No |
| Type | Utility Spill Tray |
| Color | Black |
| Drain | No |
| Country of Origin | US |
| Capacity | 24 gal |
| Material | Polyethylene |
| Manufacturers Part Number | 1032 |
| Product Type | Tray |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |