Features:
- Economical electric hoist for light-duty use
- Both single and double-line lifting applications are easy to configure
- Hand pendant control cord is 5' long
- Requires 115V AC power source for operation
Weights & Dimensions
| Length | 19-1/4 in |
| Width | 8 in |
| Height | 11-3/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 75 lbs |
| Control Cord Length | 5 ft |
| Lift | 36 ft |
| Lift Speed | 30 ft/min |
Product Details
| Assembly Required | No |
| Type | Cable Hoist |
| Horsepower | 1-1/2 HP |
| Color | Red |
| Series | MINI |
| Voltage | 115 V |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | MINI-10 |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |