- Outriggers increase stability with counter-balanced/cantilever design
- Adjustable extendable boom
- Boom swivels 360 degrees
- Double acting hydraulic hand pump
- Uniform Capacity - Arm Length 24-3/8 inches (lb.): 2,000
- Uniform Capacity - Arm Length 31-3/8 inches (lb.): 1600
- Uniform Capacity - Arm Length 38-3/8 inches (lb.): 1,300
- Uniform Capacity - Arm Length 45 3/8 inches (lb.): 1100
- Overall Length Retracted (in.): 92-3/8
- Caster Quantity/Diameter/Width (in.): (4) 8 x 2
- Caster Type: (2) Rigid (2) Swivel
- Caster Material: Glass Filled Nylon
- Maximum Arm Length Beyond Frame (in): 50-3/8
- Hand Winch Capacity (lbs.): 800
- Boom Rotate Degree: 360
Portable Cantilever Hoist, 2000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Portable Cantilever Hoist is built for heavy lifting. The swivel crane makes for simple side loading and controlled lowering. Maximum arm length beyond frame is 50-3/8". Unit is available with or without counter balancing ballast. Painted finish. Features:
PRICE
$5,619.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 113-3/8 in |
| Width | 35-11/16 in |
| Height | 89 in |
| Weight Capacity | 1100/2000 lbs |
| Weight | 939 lbs |
| Boom Height | 89-1/4 in |
| Retracted Weight Capacity | 2000 lbs |
| Extended Weight Capacity | 1100 lbs |
| Load Wheel Diameter | 8 in |
| Boom Length | 24-3/8 to 45-3/8 in |
| Steer Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Color | Blue |
| Wheel Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Manufacturers Part Number | P-JIB-2 |
| Brand | Vestil |
Warranty
| Warranty | 1 Year yr |