Just Lift® Steel Counter Balanced Reversed Boom Floor Cranes Lift, 320 lb. Capacity, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Just Lift's® JL150 electric mini crane is a compact and ergonomic lifting solution designed to handle light loads up to 330 lb (150 kg). Its small footprint allows it to operate efficiently in aisles and confined spaces, making it ideal for a wide range of lifting and material-handling tasks. Equipped with a ball-bearing slewing ring, the crane offers smooth and effortless 360° rotation, enhancing maneuverability and ease of use. The JL150 helps streamline lifting and logistics operations, boosting productivity while ensuring maximum safety and operator comfort.
PRICE
$17,549.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50-11/16 in |
| Width | 30-11/16 in |
| Height | 78-3/8 in |
| Weight Capacity | 331 lbs |
| Weight | 772 lbs |
| Boom Height | 106-3/16 in |
| Retracted Weight Capacity | 331 lbs |
| Extended Weight Capacity | 231 lbs |
| Load Wheel Diameter | 6-5/16 in |
| Boom Length | 81-11/16 in |
| Steer Wheel Diameter | 4-15/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | JL115.720-1 |
| Brand | Just Lift |
Warranty
| Warranty | 1 Year yr |