Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3253681

MPN #: P-JIB-4

Vestil™ Steel Portable Cantilever Hoist, 4000 lb. Capacity, Blue

Product Description
The portable Cantilever hoist is built for heavy lifting. The swivel crane makes for simple side loading and controlled lowering. Maximum arm length beyond the frame is 50-3/8". Unit is available with or without counter balancing ballast. Painted finish.

Features:
  • Outriggers increase stability with counter-balanced/cantilever design
  • Adjustable and extendable boom
  • Double acting hydraulic hand pump for simple use
  • Boom swivels 360 degrees


PRICE
$6,352.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length113-3/8 in
Width35-11/16 in
Height89 in
Weight Capacity4000 lbs
Weight950 lbs
Boom Height90-1/8 in
Retracted Weight Capacity4000 lbs
Extended Weight Capacity2200 lbs
Load Wheel Diameter8 in
Boom Length92-3/8 to 113-3/8 in
Steer Wheel Diameter8 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
ColorBlue
Wheel Type(2) Rigid (2) Swivel
MaterialSteel
Manufacturers Part NumberP-JIB-4
BrandVestil

Warranty

Warranty1 yr