Point Relief® Mini-Massager with Accessories, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Point-Relief standard Mini-Massager offers a soothing massage. Comfortable vibrating massage from any one of 4 massage heads. Massage heads vary from broad to targeted. Compact, portable, small enough to fit in purse or pocket. Uses C battery (included). Standard with Accessories, 25-pack.
PRICE
$429.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 1-1/2 in |
| Height | 1-3/4 in |
| Weight | 10 lbs |
Product Details
| Type | Electric Massager |
| Package Quantity | 25 |
| Description | Mini-Massager with Accessories |
| Color | White |
| Manufacturers Part Number | 14-1050-25 |
| Brand | Point Relief |
Warranty
| Warranty | 1 yr |