Soothing Touch® Jojoba Unscented Lotion, 1 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
1 Gallon: Jojoba Herbal Massage Lotion offers your clients the very best in skin nutrition without the scent. Smooth and effortless to apply, this lotion is perfect for deep tissue work, reflexology or when you are looking for a little more absorption. Enhanced with Jojoba Oil, Arnica, Aloe, Herbal Infusions and vitamin E this lotion gives the massage therapist the perfect glide for the perfect massage. Unscented - Non Greasy - Water Dispersible - Washes From Sheet.
PRICE
$77.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6-1/4 in |
| Height | 6-1/4 in |
| Weight | 9 lbs |
| Size | 1 gal. |
Product Details
| Type | Massage Lotion |
| Package Quantity | 1 |
| Description | Jojoba Unscented Lotion |
| Manufacturers Part Number | 13-3227 |
| Brand | Soothing Touch |
Warranty
| Warranty | 1 yr |