FEI Plastic Hand-Held Body Massage Tool, 2-Point Mini-Wheel
Write a Review
|
Questions & Answers (0)
Product Description
Hand held massage tool for clinic or at home use. Long handle with 2 rotating wheels that rolls across shoulders, back or legs with ease. Use handle end as a trigger point massager.
Product colors may vary. If specific color is desired, please call Global's Customer Service prior to placing order. (800) 645-1232.
Product colors may vary. If specific color is desired, please call Global's Customer Service prior to placing order. (800) 645-1232.
PRICE
$11.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 4 in |
| Height | 3 in |
| Weight | 0.5 lbs |
Product Details
| Type | Manual Massager |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Hand-Held Body Massage Tool Mini-Wheel |
| Color | Colors Vary |
| Manufacturers Part Number | 14-1710 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |