Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2182884

MPN #: TF55030A-1

Thermo Scientific Lindberg/Blue M Mini-Mite Tube Furnace with A Controller, 120V

Product Description
Quickly heat up and/or cool down samples with this convenient and flexible portable Thermo Scientific™ Lindberg/Blue M™ Mini-Mite™ Tube Furnaces, insulated with Moldatherm. Microprocessor-based self-tuning PID control provides optimal thermal processes without overshooting.

Key Features:
  • Single segment, single setpoint, one ramp to setpoint
  • Adjustable high-limit Over Temperature Protection
  • Simultaneous LED display of temperature and setpoint in °C or °F
  • Split-hinge design simplifies loading and unloading
  • Safety switch disconnects power when furnace is opened
  • Type K long-life thermocouple
  • Heated Zone - 12 in.
A Controller
  • Digital, single setpoint control
  • Single segment, single setpoint, one ramp to setpoint
Over Temperature Control (OTC)
  • Adjustable digital over temperature control
  • Protects furnace and load in the event of primary control circuit failure
  • Overrides main controller and shuts off power to furnace if high limit is reached
  • Manual reset required for safety
  • Operates via magnetic contacts through signal from independent thermocouple
NOTE: Furnaces come with 9ft. (3m) power cord. Process tubes not included (customer supplied). Optional RS-485 data connection port is available by special order.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$3,989.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight35 lbs
Exterior Dimensions15"H x 16"W x 11"D
Tube Outside Diameter1 in.

Product Details

TypeFurnaces
ColorWhite
Amperage6.8 A
Door TypeLift-Up Door
Hertz50/60 Hz
Temperature ControlA/OTC
Temperature Range100 to 1100 °C
Voltage120 V
DescriptionLindberg/Blue M™ Mini-Mite Tube Furnace
Watts800 W
Manufacturers Part NumberTF55030A-1
BrandThermo Scientific

Warranty

Warranty1 Year on Parts & Labor