Quincy Lab Novus Ramp & Soak Controller, N1050
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Manufacturers Part Number | 701-6412 |
| Type | Ramp & Soak Controller |
| Color | Black |
| Brand | Quincy Lab |
Related Products
Quincy Lab 20GC Gravity Convection Lab Oven, 1.27 Cu.Ft., 115V 750W The GC series gravity convection ovens are designed to meet the laboratory needs of industry, research organizations, and schools. Well-crafted and versatile, they are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is ...
Quincy Lab 40GC Gravity Convection Lab Oven, 3.0 Cu.Ft., 115V 1500W The GC series gravity convection ovens are designed to meet the laboratory needs of industry, research organizations, and schools. Well-crafted and versatile, they are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is ...
Quincy Lab 30AF Air Forced Lab Oven, 1.83 Cu.Ft., 115V 1500W The AF series models offer a forced air circulation allowing for a more uniform distribution of heat throughout the chamber, which also facilitates evaporating. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated from the outer cabinet with one inch of high density mineral wool, and interiors are made of corrosive-resistant ...
Quincy Lab 40AFE-LT Digital Air Forced Lab Oven - Low Temperature, 2.86 Cu.Ft., 115V 800W Quincy Lab ovens are UL and cUL Listed. The AFE-LT models offer forced-air circulation allowing for uniform distribution of heat throughout the chamber, which also facilitates dehydration and evaporating. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated from the outer cabinet with one inch of ...
Quincy Lab 40AF Air Forced Lab Oven, 2.86 Cu.Ft., 115V 1500W The AF series models offer a forced air circulation allowing for a more uniform distribution of heat throughout the chamber, which also facilitates evaporating. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated from the outer cabinet with one inch of high density mineral wool, and interiors are made of corrosive-resistant ...