Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203629

MPN #: MINP16612

MINI PAK'R™ Small Bubble Quilt Film, 16"W x 656'L x 1/2" Bubble, Clear

Product Description
An Air Cushioning Roll to use with your MINI PAK'R™ machine.

Features:
  • One roll of inflatable air cushioning film replaces 6-3/4 bags of 14 cubic foot loose fill!
  • Air cushioning film technology allows air to move between pockets instead of popping, thereby eliminating deflated bubbles and potential product damage during shipping
  • Bubble Quilts are used for wrapping, cushioning and interleaving
  • Cushion Size: 6 x 12"


PRICE
$379.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length656
Width16 in
Bubble Size1/2 in

Product Details

TypeNon-Perforated
MaterialPolyethylene
Package Quantity1
ColorClear
SeriesMINI PAK'R
Manufacturers Part NumberMINP16612