Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3113929

MPN #: S1005

Benchmark Scientific Minimag™ Magnetic Stirrer

Product Description
With a square footprint of under 5 inches, the MiniMag is the most compact stirrer in the Benchmark line. Despite its modest dimensions, the 3.4 inch square work surface accepts a wide variety of beakers, flasks, bottles and other laboratory vessels for stirring volumes as large as 1.5 liters. The stirring speed is continuously adjustable from 100 to 1500rpm. For temperature sensitive samples, the MiniMag is incubator and cold-room safe for use from +4°C to +45°C.

PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-11/16
Width4-11/16 in
Height1-3/16
Weight0.5 lbs
Plate SizeCompact Top in

Product Details

TypeMagnetic Stirrer
Hertz50/60 Hz
Max TemperatureAmbient °F
For Use WithGeneral Mixing
Stirring Positions1
Speed RangeVariable RPM
CapacitySmall Volume L
Voltage115V V
MaterialPlastic/Metal
DescriptionMinimag Magnetic Stirrer
Package Quantity1
FeaturesEconomical mini stirrer
Manufacturers Part NumberS1005
ShapeCompact
BrandBenchmark Scientific

Warranty

Warranty2