Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185843

MPN #: 50119114

Thermo Scientific Cimarec™ Biosystem Stirrer without Controller, 4-Position, 5L Per Position

Product Description
Stir thermally sensitive cultures including microcarrier cultures, culture broths and cell suspensions with the Thermo Scientific™ Cimarec™ Biosystem Slow-Speed Stirrer for Cell Culture. This product offers gentle stirring and low heat output to protect sensitive cell cultures within CO2 incubators.

Features:
  • Hermetically sealed housing resists microorganisms while separate external controller ensures that only the hermetically sealed stirrer is exposed to the CO2 environment
  • Heatless operation protects thermal sensitive cell culture and will not compromise the incubator chamber conditions
  • stainless steel housing is easy to clean and resists aggressive media
  • Gradual low-shear acceleration on start-up
  • Controller has adjustable power settings that decrease power consumption and lower heat output
  • Operating conditions are -10° to +56°C at 100% RH
  • Protection class IP 68

Optimal Stirring:
  • Smooth and even stirring as low as 5 RPM
  • Single position stirrers have the power to stir up to 20L
  • Four-position stirrers can stir up to 5L per position

Requires: Biomodul 40 B control unit (sold separately).
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$5,235.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width13 in
Height2-3/8 in
Weight20.7 lbs

Product Details

TypeBiosystem Stirrer
ColorStainless Steel
Hertzn/a Hz
Max TemperatureAmbient °F
For Use WithCell Culture / Biosystems
Stirring Positions4
Speed RangeVariable
Temperature Range-10 to 56 °C
Plate MaterialStainless Steel
Capacity5L per Position L
Wattage0.4 to 4 W
MaterialStainless Steel
DescriptionBiosystem Stirrer
FeaturesController sold separately
Manufacturers Part Number50119114
ShapeRectangular
Protection ClassIP68
BrandThermo Scientific

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE Marked