- Molded polypropylene handle offers comfort for extended use
- Turning the knob on top sets the self-locking capacity to assure dispensing repeatability of ± 0.5% extensions can be added to the filling line for greater reach
- Teflon®Minipet®Pipettors offer a high level of chemical resistance; may be used with virtually any solvent or acid (except HF); fluids come in contact with only borosilicate glass and Teflon® Supplied with an all-Teflon®valve (with glass check) and Teflon®sinker on 45.7cm (18") line, 2.4mm I.D.(⅛")
- Aqueous Minipet®Pipettors are autoclavable and can be used with a Luer lock manifold for multi-well plate work; supplied with a chrome plated check valve, Luer lock fitting, Buna-N-seals, stainless steel spring, and Luer lock cannula, 45.7cm long (18"), 3.2mm (⅛") I.D. silicon filling tube and Teflon®sinkerTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Minipet Aqueous 10ml Pipettor, 0.20ml Subdivisions
Write a Review
|
Questions & Answers (0)
Product Description
Minipet Pipettors feature a three-way check valve for continuous, repetitive pipetting. Just place the filling line in a reservoir, push the Teflon®plunger to dispense and release to refill.
PRICE
$475.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F37900-1100 |
| Type | Micropipettors (Single Channel) |
| Capacity | 10M L |
| Description | Aqueous |
| Brand | Bel-Art |