Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3076273

MPN #: F18954-0000

Bel-Art Triple Holder Clamp for PiRack Polypropylene Pipettor Holder System

Product Description
This polypropylene system is strong enough to support the weight of even the heaviest pipettor. Hold a single pipette with one clamp or add a triple clamp or extenders to increase the number of holders at a work location.

  • Utility tray mounts between two clamps; ideal for storing pipetting supplies or other small items
  • Perfectly sized for No Wire™ Half Racks that hold tubes, vials, mini tubes and cuvettes (series 18748)
  • Attach to any shelf or benchtop edge up to 2.54cm (1") thick using the large locking thumbscrew clamp
  • Supports many standard brands of pipettors
  • All components are chemical resistant and autoclavable at 121°C (250°F)
PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF18954-0000
DescriptionTriple Holder Clamp (1 Single Holder Clamp And 2 Extenders)
BrandBel-Art