Features:
- #1 Selling terry sweatband
- Easily attaches to hard hat suspension with snaps
- Individual, 20 or 100 packs
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Sweatband |
| Material | Terry Cotton |
| Package Quantity | 100 |
| Description | Snap-On Hard Hat Sweatband |
| Color | Brown |
| Manufacturers Part Number | 870B100-15 |
| Primary Use | Heat Stress Protection |
| Brand | OccuNomix |