LabelMaster®ZRV19-82 Miscellaneous Dangerous Goods Placard, UN3082, Rigid Vinyl, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Don't cut corners when shipping hazardous liquid substances. Use Labelmaster's UN 3082 Miscellaneous Dangerous Goods Placards. Pre-printed with the four-digit UN Number, these DOT placards are what you need for shipping Env. Hazardous Substances, Liquid, N.O.S. and meeting the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. They are printed on printed on non-adhesive, 20-mil rigid vinyl that is perfect for repeated usage in Slidemaster holders and when the placard will be used for multiple trips and in harsh weather conditions. White and black, these Hazard Class 9 placards measure 273 x 273mm and are sold in packs of 25 or cases of 250.
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | Miscellaneous Dangerous Goods 4 Digit Placards |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Miscellaneous Dangerous Goods Placard UN3082 |
| Color | Black |
| Manufacturers Part Number | ZRV19-82 |
| Brand | LabelMaster |