LabelMaster® Hot 3257 Marking Placard, 10-3/4"W x 10-3/4"H, Vinyl, Pack/25
Write a Review
|
Questions & Answers (0)
Product Description
Satisfy the 4-digit number and HOT marking requirements of 49 CFR, Part 172.325(c) and 172.336(b) with Labelmaster's Hot 3257 Markings. These markings must be used with the worded flammable liquid placard to keep bulk packaging that contains an elevated temperature material in compliance. Highly durable, these removable vinyl markings are highly durable material is ideal for limited time use and can be removed with little or no residue. Measuring 273 x 273mm, these markings are sold in packs of 25.
PRICE
$20.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 |
Product Details
| Type | D.O.T. Placard |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Hot 3257 |
| Color | Black/White |
| Manufacturers Part Number | VRHOT3257 |
| Brand | LabelMaster |