Misty Handheld Air Sanitizer/Deodorizer Lemon Peel, 10 Oz. Aerosol 12/Case - AEPA23820LP
|
Questions & Answers (0)
Product Description
Misty Dry Deodorizer - Lemon Peel
Advanced formula freshens without staining or leaving a residue. Lemon Peel scent. 10 aerosol can. Sold 12 cans per case.
Advanced formula freshens without staining or leaving a residue. Lemon Peel scent. 10 aerosol can. Sold 12 cans per case.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 oz |
Product Details
| Style | Refill |
| Type | Deodorizer |
| Scent | Lemon Peel |
| Size Type | 10 oz. |
| Package Quantity | 12/case |
| Description | Misty® Dry Deodorizer |
| Manufacturers Part Number | AMR A238-20-LP |
| Brand | Misty |