Sjobergs Elite 2000 Workbench Combo, SM04 Cabinet, Free Accessory Kit, 79"W x 31"D
Write a Review
|
Questions & Answers (0)
Product Description
The Sjobergs Elite 2000 workbench and SM04 cabinet are designed and built from the finest Swedish craftsman. With specially developed vises provide an enormous clamping power across 23-1/2". Also, it can be accommodated for both right- and left-handed users. The Sjobergs Elite workbenches come with a double row of 1" round bench dog holes for the holdfast that can clamp your work in a split second either vertical or horizontally. The unique feature of included two vises, an end vise and a front vise. The solid European beech top is over 3-1/4" thick in the center with a skirt of 4-1/4". The included solid European beech storage cabinet has six drawers and a set of double doors for your tool storage needs to be readily available while you work. The product will be delivered on one pallet with three boxes. Assembly is required for the product. For a limited time, it comes with free accessory kit.
PRICE
$4,400.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 79 in |
| Depth | 31 in |
| Height | 15 in |
| Weight Capacity | 500 lbs |
| Nominal Height | 15 in |
Product Details
| Assembly Required | Yes |
| Type | Woodworking Workbench |
| Color | Brown |
| Number of Drawers | 6 |
| Country of Origin | SWEDEN |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Beech |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | SJO-99402K |
| Top Material | Beech Butcher Block |
| Brand | Sjobergs |