Sjobergs SJO-33820 - Multi-Function Workbench 1060
Write a Review
|
Questions & Answers (0)
Product Description
Durable, stable, and built for longevity, the Sjobergs 1060 Multifunction Workbench is the ultimate workstation for any small shop. This bench features 55 dog holes on just the bench top, not to mention several in the legs and vises, to provide clamping capabilities for any project of any size. Designed with two vises for extra clamping. Trestle design eliminates any rocking or racking while you work. Fits 3/4" bench dogs (SJO-33290). Optional accessories kit includes one 3/4" Holdfast, one Universal Anvil, and a set of Jaw Cushions.
PRICE
$1,009.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46-7/8 in |
| Depth | 25-3/4 in |
| Height | 35 in |
| Weight Capacity | 350 lbs |
| Nominal Height | 35 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Woodworking Workbench |
| Color | Brown |
| Country of Origin | SWEDEN |
| Leg Style | Square Leg |
| Mobile or Stationary | Stationary |
| Material | Beech |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | SJO-33820 |
| Top Material | Beech Butcher Block |
| Brand | Sjobergs |