Laboratory Filtration
Related Products
Disposable non-sterile PTFE hydrophobic filtration media syringe filters feature Luer-Lok™ and pressure fitting. They are ultrasonically bonded for reliability and the filter media type is clearly inscribed on barrel. Excellent unit-to-unit and lot-to-lot reproducibility and consistency. The unique concentric funnel shaped barrel increases volume and decreases back pressure. Permits optimal utilization of small sample volumes. PTFE membranes are inherently hydrophobic; they are ideal for the filtration of nonpolar liquids and gases and are very resistant to solvents as well as acids ...
Disposable non-sterile PES / Polyethersulfone hydrophilic filtration media syringe filters feature Luer-Lok™ and pressure fitting. They are ultrasonically bonded for reliability and the filter media type is clearly inscribed on barrel. Excellent unit-to-unit and lot-to-lot reproducibility and consistency. The unique concentric funnel shaped barrel increases volume and decreases back pressure. High filtration flow rates and an inherently low affinity for proteins. Low extractables. Use for introduction of additives into tissue culture vessel. Certified for Ion Chromatography. Use for ...
Features: PTFE membranes are inherently hydrophobic; they are ideal for the filtration of nonpolar liquids and gases. Very resistant to solvents as well as acids or bases. Can be made more hydrophilic by flushing with alcohol, followed by water Used for filtering and de-gassing chromatography solvents Permits optimal utilization of small sample volumes Excellent chemical compatibility for filtering harsh chemicals that destroy other membrane materials Moisture barrier for venting applications and vacuum pump line protection Ideal for aerosol sampling Filter viscous organic based HPLC ...
Features: Disposable Luer-Lok™ and pressure fitting Ultrasonically bonded for reliability Filter media type clearly inscribed on barrel Excellent unit-to-unit and lot-to-lot reproducibility and consistency High purity virgin polypropylene housing, no dyes or pigments added Every unit type is available as an individually wrapped gamma sterilized pack Unique concentric funnel shaped barrel increases volume and decreases back pressure Polytetrafluoroethylene (PTFE) - Hydrophilic or Hydrophobic PTFE membranes are inherently hydrophobic; they are ideal for the filtration of nonpolar ...
The LabExact® Cellulose Acetate (CA) Syringe Filter, sterile and ready for use, is designed for critical applications requiring high sample purity and reliable microbial and particulate removal. Featuring a 0.22 µm retention rating, it is ideal for sterilizing‑grade filtration of sensitive aqueous and biological solutions. The hydrophilic cellulose acetate membrane provides exceptionally low protein binding, ensuring maximum analyte recovery and minimal sample loss. With a 25 mm diameter, this filter supports higher sample volumes and improved flow rates for efficient processing. ...