LabExact® Cellulose Acetate Syringe Filter, Sterile, 0.22µm, 25mm Dia., 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The LabExact® Cellulose Acetate (CA) Syringe Filter, sterile and ready for use, is designed for critical applications requiring high sample purity and reliable microbial and particulate removal. Featuring a 0.22 µm retention rating, it is ideal for sterilizing‑grade filtration of sensitive aqueous and biological solutions. The hydrophilic cellulose acetate membrane provides exceptionally low protein binding, ensuring maximum analyte recovery and minimal sample loss. With a 25 mm diameter, this filter supports higher sample volumes and improved flow rates for efficient processing. Individually sterile and packaged in convenient 100‑count packs, it is well suited for pharmaceutical, research, and quality control laboratory environments demanding consistent, contamination‑free filtration performance.
PRICE
$325.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.22µm |
| Diameter | 25 mm |
Product Details
| Type | Syringe Filter |
| Material | Cellulose Acetate |
| Sterile | Yes |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | LE-IWT-ES10090 |
| Retention | 0.22 |
| Brand | LabExact |