Ansell MidKnight® MK-296 Nitrile Powder Free Disposable Gloves, 4.7 Mil, Black, M, 100/Box
|
Questions & Answers (0)
Product Description
Key Features and BenefitsThe distinctive color of these black nitrile gloves hides stains and provides contrast for improved visibility These disposable grip gloves feature a fully textured design for a confident grip Non-foaming for easy handling of objects in wet environments Tested against both fentanyl and gastric acid (vomit) to simulate hazardous, real world overdose situations
PRICE
$22.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/8 in |
| Size | M |
| Thickness | 4.7 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Gray |
| Application | Automotive Aftermarket, Life Sciences, Machinery & Equipment, Healthcare |
| Series | Microflex Midknight MK-296 |
| Cuff Style | Beaded |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | MK-296 Nitrile Powder Free Disposable Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | MK-296-M |
| Texture | Textured |
| Grade | Industrial |
| Brand | Ansell |
Compliance & Certifications
| Certifications | ASTM D6319, EN 1149-1/2/3, EN 420:2003 + A1:2009, FDA 21 CFR, ISO 11193 |