Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cata-Dyne

Model # :WBB3151110

MPN #: MK2424-111111

Cata-Dyne MK2424-111111 MKII Explosion-Proof Infrared Gas Catalytic Heater, 20,000 BTU, Natural Gas

Product Description
The Cata-Dyne™ MKII Series infrared gas catalytic explosion-proof heaters are the industry standard for hazardous location heating needs. These are the heaters of choice for many of our customers who have come to trust their reliability. Our Cata-Dyne™ MKII Series explosion-proof catalytic heater has sleek side mount controls ideal for customers seeking to reduce costs with easier and quicker heater installation.

The Industry Standard - Cata-Dyne™ heaters boast the most efficient conversion of hydrocarbon fuels to infrared energy compared to any competitive brand on the market today, with over a quarter of a million units in service during our 40-year history and an exceptional safety record. Designed for both hazardous and non-hazardous applications.

Customer Care - Thermon's state-of-the-art, 105,000 square foot, Edmonton manufacturing facility is designed to ensure our worldwide customer base of the most efficient explosion-proof and general-purpose infrared gas catalytic heaters and heating systems for use in industrial heating.

Infrared Technology
  • Infrared is smart. It heats only what needs to be heated: personnel or equipment within a facility, not the surrounding air
  • Infrared is direct. It takes less time and energy to do the job
  • Infrared is versatile. It handles a large variety of process and space heating applications
  • Infrared is environmentally friendly. It helps surpass today's ever-tightening standards
  • Infrared radiation is a form of electromagnetic energy that is generated by the vibration and rotation of atoms and molecules within all objects with temperatures above absolute zero (0°Kelvin; -273°C; or -459°F)
Applications: The Cata-Dyne™ MKII Series heaters are used in many different applications that involve spot or space heating where hazardous materials may be present.
  • Comfort heating for industrial buildings and installations
  • Freeze protection for equipment or components
  • Drying or curing processes
Certifications:
  • Canadian Standards Association (CSA) for use in Class I, Division 1 & 2, Group D hazardous locations
  • Factory Mutual (FM) for use in Class I, Division 1, Group D hazardous locations. Temperature code T2C at an ambient temperature of 40°C (104°F)
Features:
  • The heater box constructed of 300 series stainless steel for corrosion protection
  • Cata-Dyne™ proprietary explosion-proof catalyst pad.
  • Standard 3/8" NPT gas connections
  • Cata-Dyne™ heaters are designed to operate on either natural gas or propane
  • Cata-Dyne™ heaters do not require electrical power to operate once they have been started
  • Our QuikSTART heater technology reaches the catalytic threshold faster, bringing the heater to full operating temperature in half the time
  • Shorter thermocouple is nickel plated with an added polymer sleeve to enhance the corrosion protection for a stronger electromagnetic connection to the safety shut-off valve (SSOV)
  • All gas control components as well as all electrical connections are side mounted for easy installation and access
  • Side-mounted rating plate for easy visibility
  • Single start-up element with the same power and wattage rating as used in the standard WX heaters dual elements
  • The heater contains no moving parts and is designed to operate indefinitely when supplied with air and clean fuel
  • Internal heater components such as our proprietary catalyst pad and preheat Caloritech™ tubular element are manufactured in-house


PRICE
$1,575.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/4 in
Width29-1/4 in
Height24-1/4 in
Weight31 lbs

Product Details

TypeInfrared Gas Catalytic Heater
Horsepower1/25 HP
ColorSilver
Amperage30 A
Wattage360 W
Voltage12 V
MaterialStainless Steel
Manufacturers Part NumberMK2424-111111
BTU20000 BTU
Fuel TypeNatural Gas
BrandCata-Dyne

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA FM