Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1798596

MPN #: 48-59-1807

Milwaukee® 48-59-1807 M18™ & M12™ Rapid Charge Station

Product Description
Milwaukee® 48-59-1807 M18™ & M12™ Rapid Charge StationThe M18™ & M12™ Rapid Charge Station is the fastest charging solution in the industry. With the ability to Charge 6 Packs 4X Faster, the station charges three batteries simultaneously while charging each pack up to 40% faster. The charger accepts up to (3) M18™ & (3) M12™ battery packs, reducing the amount of time spent changing out batteries and increasing productivity on the jobsite. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. The station has integrated hang holes for vertical mounting, a pass through plug to conserve outlet space, and a convenient carry handle to transport packs on and off the jobsite.

Features:
  • Charges Three Batteries Simultaneously
  • Charges Each Battery up to 40% Faster
  • Accepts up to Three M18™ and Three M12™ Battery Packs
  • REDLINK™ Intelligence: Charger Communicates with the Battery Pack to Ensure Optimum Performance and Extend Life
  • Pass Through Plug
Batteries Not Included

PRICE
$279.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Charging Time20/60 Minutes
TypePower Tool Battery Charger
SeriesM18™
Batteries IncludedNo
Battery SystemM18™ & M12™
Voltage18 V
Number of Ports6
DescriptionM18™ & M12™ Rapid Charge Station
Manufacturers Part Number48-59-1807
Battery CompatibilityM12™ Li-Ion
Charger IncludedYes
BrandMilwaukee

Warranty

Warranty5 yr