Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB812554

Global Industrial™ Lithium Iron Phosphate Battery, 691WH

Product Description
✓ LED screen indicates individual battery percentage
✓ Ergonomic handle allows for an easier grip
✓ Recharges in 2.7 hours

Unlock 24/7 productivity in your facility with the latest generation of our Global Industrial™ Lithium Iron Phosphate Battery. This rechargeable LiFePO4 battery is engineered to empower your warehouse, distribution center, production floor, and other industrial spaces with unparalleled mobility. This robust yet lightweight battery delivers quiet and continuous power for over 11 hours, ensuring your operations run smoothly. When utilizing a dual docking station and one of your batteries begin to run low, simply pull the depleted one out and swap with a fully charged one in just seconds, keeping your facility running around the clock. Limited 3-Year Warranty.

  • Battery Pack: 25 Volt (Lithium Iron Phosphate); Supports up to 691-watt hours
  • Plug & play power system - no tools, heavy lifting, or maintenance personnel required for battery changes
  • Extreme longevity - 5 to 7-year battery life
  • Ideal for multiple shifts or 24/7 operation
  • Compatible with our Dual Charging Station (812545), Dual Docking Station (812546), Single Charging Station (812547), & Single Docking Station (812548)
  • PRICE
    $765.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length14-5/8 in
    Width7-3/4 in
    Height4-11/16 in
    Weight15.9 lbs

    Product Details

    Battery Volt-Amp-Hour Capacity691WH
    TypeLFP (Lithium Iron Phosphate)
    ColorBlue
    Amperage27 A
    Battery Recharge Time2.7 Hours
    Run Time11 Hours
    Voltage25.6 V
    TerminalsCAN
    DescriptionRechargeable LiFePO4 Battery for Hot Swappable System
    Package Quantity1
    Manufacturers Part Number812554
    Compatible Part/Model Number812545, 812546, 812547, 812548
    Expected Battery Life5 - 7 yr
    BrandGlobal Industrial

    Warranty

    Warranty3 yr