Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fowler

Model # :WBB880303

MPN #: 52-585-155-0

Fowler® 52-585-155-0 X-Proof Water Resistant Indicator Set

Product Description
Fowler® 52-585-155-0 X-Proof Water Resistant Indicator Set

Magnetic Base:
  • Fine adjustment
  • Base dimensions: 2" x 2-11/32" x 1-13/16"
  • Also mounts test indicators with 1/4" post
  • 85 lb. pull
  • On-Off lever release magnet
  • V-base for placing on round surfaces
X-Proof Indicator:
  • Travel: 1"
  • Reading: .001"
  • Continuous reading: 0-100
  • Tolerance markers
  • AGD Group 2, 2-1/4" dia.
  • Lugback and carbide point
  • Robust, shockproof design
  • Rubber bellows on stem
  • O-ring seal on safety cap
  • O-ring protection for bezel and rotating dial
  • Sealed back plate
PRICE
$165.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dial Diameter2-1/4 in
Min Outside DiameterNone in
Min Measurement0 in
Metric or InchInch in
Resolution/Graduation0.001 in

Product Details

TypeDial Indicator Set
Number of Pieces2
CaseYes
Dial Face Color FamilyWhite
SeriesX-Proof
Data OutputNo
Dial Reading0-100
StyleFine Adjustment
Power SourceNone
Mechanical Or DigitalMechanical
Set ContentsDial Indicator, Magnetic Base
Fraction OptionNo
DescriptionDial Indicator Kit
Manufacturers Part Number52-585-155-0
Lug or Flat BackLug
BrandFowler

Compliance & Certifications

Long Form Calibration Certificate IncludedNo