Mighty Max Battery YT12B 12V 10AH / 125CCA GEL Battery
Write a Review
|
Questions & Answers (0)
Product Description
The YT12B-4 GEL is a 12V 10AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YT12B-4 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YT12B-4 GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.91 in |
| Width | 2.75 in |
| Height | 5.2 in |
| Weight | 9 lbs |
Product Details
| Voltage | 12 V |
| Terminals | NB |
| Package Quantity | 1 |
| Manufacturers Part Number | YT12B-4GEL |
| Amperage | 10 A |
| Brand | Mighty Max Battery |
Warranty
| Warranty | 1 yr |