Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185933

MPN #: 50088131

Thermo Scientific Cimarec™ Mobil Direct Large Volume Stirrer with Built-in Controller

Product Description
Perform high-volume applications with the exceptional stirring power of Thermo Scientific™ Cimarec™ Mobil Direct Stirrers. The Mobil Direct includes a built-in controller; no external controller required.

Features:
  • Quick Stop function stops the drive within three seconds, minimizing after runs and risk of vessel breakage
  • Easy to clean, chemical resistant, sealed stainless steel housing
  • Stir speeds from 100 to 1000 RPM

Mobil Direct:
  • Stir up to 150L
  • Maximum shaft torque is 30Ncm
  • Features an integrated controller with adjustable power settings
  • Operating conditions are -10° to +40°C at 95%RH
  • IP64 protection rated; easily cleaned with running water



Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$7,079.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width13 in
Height3-1/8 in
Weight35.3 lbs

Product Details

Max TemperatureAmbient °F
For Use WithHigh Volume Mixing
Speed RangeVariable
Plate MaterialStainless Steel
Wattage40 W
MaterialStainless Steel
Manufacturers Part Number50088131
ShapeLarge Format
Protection ClassIP64
BrandThermo Scientific
TypeDirect Large Volume Stirrer
ColorStainless Steel
Hertz60 Hz
Stirring Positions1
Temperature Range-10 to 40 °C
CapacityLarge Volume L
Voltage100-240V V
DescriptionMobil Direct Large Volume Stirrer
FeaturesBuilt-in controller

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE Marked