Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185921

MPN #: 50094713

Thermo Scientific Cimarec™ i Maxi Direct Digital Stirrer, 80-2000 RPM, 100-240V

Product Description
Ensure reliability, safety, and performance with Thermo Scientific™ Cimarec™ i Maxi Direct Stirrers, which are 100% maintenance- and wear-free. With powerful magnets and no moving parts, these inductive-drive stirrers are the perfect choice for your general lab needs.

Features:
  • Large, flat, easy to clean work surfaces
  • Compact, space-saving design
  • Gradual start acceleration is gentle and ensures optimum magnetic coupling
  • Adjustable power settings are separate from the speed control, decreasing power consumption and lowering heat output
  • Operating conditions are -10° to +40°C at 95%RH

Maxi Direct Stirrers:
  • Precise microprocessor control with bright digital display
  • Easy to clean, chemical resistant, sealed stainless steel housing
  • Easily recall last used settings
  • Smooth and even stirring as low as 80 RPM
  • Stir speeds up to 2000 RPM
  • Stir volumes up to 5L
  • IP62 protection rated; easily cleaned with running water

Includes: 100-240V units contain a cord set with various plugs.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$1,649.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width7-1/16 in
Height1-3/8 in
Weight6 lbs

Product Details

Max TemperatureAmbient °F
For Use WithHigh Volume Mixing
Speed Range80–2000 RPM
Plate MaterialStainless Steel
Wattage5/10/15/21 W
MaterialStainless Steel
Manufacturers Part Number50094713
ShapeLarge Format
Protection ClassIP64
BrandThermo Scientific
TypeMaxi Direct Digital Stirrer
ColorStainless Steel
Hertz50/60 Hz
Stirring Positions1
Temperature Range-10 to 40 °C
CapacityLarge Volume L
Voltage100-240V V
DescriptionMaxi Direct Stirrer
FeaturesBuilt-in digital controller

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE Marked