Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Eagle Mfg

Model # :WB240830

MPN #: 1637

Eagle 1637 Spill Control Cart - Mobile Spill Control Platform - 2000 Lb. Capacity

Product Description
Eagle SPILL CONTROL CART - MOBILE SPILL CONTROL PLATFORM - 2000 LB. CAPACITY

Safely Transfer Containers Between Workstations Using This Mobile Spill Control Platform Truck.

This truck offers the safety of a spill containment platform with the convenience of mobility. Mobile spill containment unit offers 30 gallon capacity with 2,000 lb. load capacity. Spill containment platform is constructed of high-density polyethylene with a heavy duty steel frame. Removable tubular steel handle is ergonomically designed for comfort. Moves easily on 2 rigid, 2 swivel casters. Measures 56""L x 28""W x 41""H.

PRICE
$1,488.30

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56 in
Width28 in
Height41 in
Weight Capacity2000 lbs
Weight92 lbs
Wheel Diameter3 in

Product Details

TypeSpill Cart
ColorYellow
Wheel TypeRubber
Capacity30 gal
MaterialPolyethylene
DescriptionMobile Spill Control Platform
Drum Capacity2
Manufacturers Part Number1637
BrandEagle Mfg