Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233188

MPN #: 71500009

Flextur™ Mobile Welding Table Cart with Tool Board Accessory Kit, 48"L x 30"W x 35"H

Product Description
Flextur™ Mobile Welding Table Cart with 42 Piece Fixture & Tool Flextur™ Mobile Welding Table Cart with 42 Piece Fixture & Tool Board Accessory Kit is capable of supporting and transporting 1,750lbs. This Mobile Welding Table Cart is ideal for cobots or any on-the-go welding work cell. 14-gauge Flextur™ Tool Board, capable of supporting 50lbs. on a single hook, provides superior flexibility and strength when organizing tools and materials within easy reach. A full bottom shelf provides ample space for a welder or cobot controller. This robust and highly mobile solution is Flextur's™ agile response to an industry need. American Made in Dalton, Ohio U.S.A.

42 Piece Fixture & Tool Board Accessory Kit Includes:
  • 5/8" Vertical Clamp (4pk)
  • 1" Locator Pin (4pk)
  • 1.5" Locator Pin (4pk)
  • 2" Locator Pin (4pk)
  • 2.75" Can Holder (2pk)
  • 4" Tool Cradle Hook (10pk)
  • 3" Standard Hook (10pk)
  • 3"x 5" Bins (2pk)
  • Screw Driver Rack
  • Weld Gun Holder


PRICE
$4,349.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Width30 in
Height35 in
Weight414 lbs

Product Details

TypeMobile Modular Welding Table
Surface TypeHole Grid
Package Quantity1
Manufacturers Part Number71500009
BrandFlextur

Warranty

Warranty1 yr