Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2222631

MPN #: 741360

Omnimed® Mobile Tablet IV Cart with 4 Rams Hooks, 22" Dia. Base, Adjustable Height Up To 7 Ft.

Product Description
Omnimed's tablet carts are designed for security and convenience. They are perfect for telemedicine and documentation. The inner column can be adjusted to position the tablet at the perfect height. The inner column has our air glide design so it will slowly drift lower when the locking knob is released. The 741360 comes with 4 Ram Style IV hooks at the top of the unit. The tablet holder is attached to the column with Omni Clamping system that allows the tablet to be secured anywhere on the column. The unique tension hinged design of the tablet holder allows the operator to easily change the angle of view and the hinges ensure that the angle does not change. Mobile IV Cart Only. Tablet Not Included.

Features:
  • Stainless steel column design for durability and easy cleaning
  • Air glide system controls descent of pole
  • Holds up to four 3,000 cc containers
  • Tablet holder accommodates tablets measuring from 6" to 12.25" wide, 6" to 12.25" high and .75" deep or less.
  • Height adjustment of 4' 9" to 7'
  • (5) 2.5" Dual wheel plastic casters - two locking and three non-locking
  • 22" Plastic Base
  • 5-Year Warranty, 1-year on casters
PRICE
$689.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height57 - 84 in
Weight20 lbs
Base Diameter22 in

Product Details

Assembly RequiredYes
TypeIV Stands
ColorSilver
StyleTwist Knob
Number of Hooks4
MaterialStainless Steel
DescriptionMobile Tablet IV Cart with 4 Rams Hooks
Manufacturers Part Number741360
BrandOmnimed

Warranty

Warranty5 Years, 1 Year on Casters