Durham Mfg.® Mobile Service Bench Cabinet, Steel Square Edge, 1 Shelf, 23"W x 20"D
Write a Review
|
Questions & Answers (0)
Product Description
The cabinet has a 16 gauge all-welded steel construction with durable gray powder coat finish. Its top surface has 1/2" lip on three sides and center shelf is welded in place. The interior cabinet is 20-1/2"W x 20"D x 25"H. The cabinet door has a single point locking handle with 2 keys and full piano hinge on door prevents sagging. This cabinet features a sturdy tubular handle that aids in mobility. The cabinet comes with 5" x 1-1/4" polyurethane casters; (2) swivel and (2) rigid. The unit ships fully assembled.
PRICE
$469.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/4 in |
| Depth | 30-1/8 in |
| Height | 36-3/8 in |
| Weight Capacity | 1200 lbs |
| Caster Size | 5" x 1-1/4" in |
| Nominal Height | 36 in |
| Gauge | 16 ga |
Product Details
| Assembly Required | No |
| Type | Service Bench Cabinet |
| Color | Gray |
| Number of Drawers | -- |
| Style | Cabinet, Shelf |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Number of Doors | 1 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Description | Mobile Bench Cabinet - 1 Shelf |
| Leg Type | Fixed |
| Manufacturers Part Number | EMB-2023-95 |
| Top Material | Steel |
| Brand | Durham Mfg. |